missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Descripción
- acero inoxidable 316
- Para su uso con indicadores y bases Defender 6000
Especificaciones
Especificaciones
| Para utilizar con (equipo) | Indicadores y bases Defender 6000 |
| Material | Acero inoxidable (316) |
| Altura (imperial) | 26,4 in |
| Altura (métrico) | 670 mm |
| Tipo | Kit de columnas |
Título del producto
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?