missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ Tubos corrugados con brida BOLA™, radio de curvatura de 5 mm
Description
- Corrugated tubing with circular corrugations around the longitudinal axis and flanged end pieces made of PFA
- Includes two preassembled screw caps with GL thread made of PBTP and washers made of silicone for direct connection to components and devices with GL screw neck
- Connection is absolutely tight and suitable for vacuum
Specifications
Specifications
| Diámetro interior (métrico) | 4,3 mm |
| Material | PFA |
| Diámetro exterior (imperial) | 6,8 mm |
| Longitud global (imperial) | 1,6 ft |
| Longitud global (métrico) | 0,5 m |
| Tamaño de los tubos | NW 4,5 |
| Tamaño de rosca | GL 14 |
| Flexibility | Radio de curvatura de 5 mm |
| Presión máxima | 1,7 bar |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?