missing translation for 'onlineSavingsMsg'
Learn More

BD Vacutainer™ Plastic Blood Collection Tubes with K2 EDTA: Hemogard™ Closure

Código de producto. 17780319
Change view
Click to view available options
Capacidad (métrico):
4 mL
Aditivo:
K2 EDTA, 7,2 mg
Diámetro exterior (métrico):
13 x 75 mm
Tipo de etiqueta:
Papel
Tamaño de la unidad:
paquete de 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Código de producto. Capacidad (métrico) Aditivo Diámetro exterior (métrico) Tipo de etiqueta unitSize
17780319 4 mL K2 EDTA, 7,2 mg 13 x 75 mm Papel paquete de 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Este artículo no se puede devolver. Vea la política de devoluciones
Código de producto. 17780319 Proveedor BD N.º de proveedor 367861

Por favor, para comprar este producto. ¿No tiene usuario web? Regístrese hoy mismo.

Este artículo actualmente no está disponible o ha sido discontinuado.
Ver la página del producto para posibles alternativas
Ver productos alternativos

Este artículo no se puede devolver. Vea la política de devoluciones

Evacuated blood collection tubes for whole blood hematology determinations

  • Tubes with spray-coated K2EDTA, the anticoagulant of choice in specimen collection and cell blood counting
  • Requires eight to ten inversions for thorough mixing of blood and anticoagulant
  • Plastic tubes offer a safer alternative to glass, are virtually break-resistant, and can be incinerated
  • Tubes marked as Best Practice Formulary meet demanding requirements of complex diagnostic instruments and current clinical guidelines
  • With Hemogard™ tube closure that prevents human contact with blood on the stopper or tube rim

Plastic Tubes

  • Made of polyethylene terephthalate (PET)
  • Provide a safer work environment for all personnel by (1) reducing risk of tube breakage during handling; (2) eliminating breakage when tubes are centrifuged at higher speeds; and (3) eliminating breakage or chipping of tube rims when stopper is removed and reinserted
  • In addition to reducing potential injuries, fewer tube breakages result in less workflow interruption and fewer patient redraws, thus providing smoother day-to-day operation
  • Documented reliability in hospital, commercial and research laboratories

Hemogard™ Closure

  • Safety shield designed for safer tube handling
  • Identical to the conventional glass and plastic BD Vacutainer tubes, except for the additional safety feature of a protective shield over the rubber stopper
  • Shield design is engineered to protect lab personnel from direct contact with blood on the stopper or around the outer rim of the tube, as well as from blood splattering upon opening the tube
  • The rubber stopper is recessed inside the plastic shield, so any drops left by a blood collection needle remain isolated from potential contact

TRUSTED_SUSTAINABILITY

Especificaciones

Aditivo K2 EDTA, 7,2 mg
Material Plástico
Tipo de tapón Hemogard
Capacidad (métrico) 4 mL
Color del tapón Lavanda
Tipo de etiqueta Papel
Diámetro exterior (métrico) 13 x 75 mm
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.