missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Diameter: 11mm (0.43 in.)
- Cap Material: Aluminum
- PTFE Thickness: 0.127mm (0.005 in.)
- Available in various colors
Specifications
Specifications
| Material (Liner) | PTFE/Silicone/PTFE |
| Diameter (English) Cap | 0.43 in. |
| Diameter (Metric) Cap | 11 mm |
| Color | Red |
| Material | Aluminum |
| Product Line | E-Z Seal |
| Quantity | 1000 Cs. |
| Closure Size | 11 mm |
| Product Type | Open Top Cap |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?