missing translation for 'onlineSavingsMsg'
Learn More

JP Selecta™ Stainless Steel Ultrasonic Cleaning Baths w/o Heating

Product Code. 12012045
Change view
Click to view available options
Capacity (Metric):
1 L
2.6 L
9 L
20 L
Dimensions (D x W x H) Interior:
13 x 23 x 9 cm
14 x 14 x 6 cm
14 x 50 x 15 cm
23 x 30 x 15 cm
30 x 50 x 15 cm
Unit Size:
Each
Product Code. Capacity (Metric) Dimensions (D x W x H) Interior unitSize
12012045 9 L 23 x 30 x 15 cm Each
12092035 1 L 14 x 14 x 6 cm Each
12152862 9 L 14 x 50 x 15 cm Each
12022045 20 L 30 x 50 x 15 cm Each
12072045 2.6 L 13 x 23 x 9 cm Each
5 options
This item is not returnable. View return policy

Product Code. 12012045

Brand: JP Selecta™ 3000514

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Used for various applications like jewellery, watches, optical components, dentistry, and general laboratory use.JP Selecta™ Stainless Steel Ultrasonic Cleaning Baths has internal tank made from stainless steel.

  • Internal tank made from AISI 304 stainless steel
  • Timer switch for 0 to 15 min, or continuous operation
  • Indicator lamp when unit is in operation

Specifications

Material Stainless Steel
Capacity (Metric) 9 L
Dimensions (D x W x H) Interior 23 x 30 x 15 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.