missing translation for 'onlineSavingsMsg'
Learn More

JP Selecta™ Stainless Steel Rack

Product Code. 12037434
Change view
Click to view available options
Positions:
24
48
50
100
Array:
10 x 10
10 x 5
8 x 3
8 x 6
Dimensions (L x W x H):
160 x 65 x 80 mm
162 x 162 x 35 mm
162 x 162 x 60 mm
210 x 110 x 60 mm
210 x 110 x 85 mm
210 x 210 x 40 mm
210 x 210 x 85 mm
235 x 95 x 110 mm
60 x 220 x 110 mm
235 x 180 x 110 mm
345 x 130 x 110 mm
Unit Size:
Each
Product Code. Positions Array Dimensions (L x W x H) unitSize
12037434 24 8 x 3 345 x 130 x 110 mm Each
12057504 24 8 x 3 235 x 95 x 110 mm Each
12002784 100 10 x 10 210 x 210 x 40 mm Each
12188260 100 10 x 10 162 x 162 x 60 mm Each
12022784 100 10 x 10 210 x 110 x 60 mm Each
12042784 100 10 x 10 210 x 210 x 85 mm Each
12027504 24 8 x 3 160 x 65 x 80 mm Each
12178260 100 10 x 10 162 x 162 x 35 mm Each
12092774 50 10 x 5 210 x 110 x 60 mm Each
12032784 50 10 x 5 210 x 110 x 85 mm Each
12022824 50 - 60 x 220 x 110 mm Each
12067504 48 8 x 6 235 x 180 x 110 mm Each
12 options
This item is not returnable. View return policy

Product Code. 12037434

Brand: JP Selecta™ 1004024

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Holds Tubes (40 mm)
Material Stainless Steel
Positions 24
For Use With (Application) 40mm dia. nessler tube
Quantity 1 Each
Dimensions (L x W x H) 345 x 130 x 110 mm
Length (Metric) 345 mm
Diameter (Metric) Opening 40 mm
Product Type Tube Rack
Height (Metric) 110 mm
Array 8 x 3
Width (Metric) 130 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.