missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KNF™ LABOPORT™ Diaphragm Moist Gas Vacuum Pump
Description
Ideal for applications with exceedingly wet vapors.
- Corrosion and solvent resistant
- An integrated self-drying system prevents the accumulation of condensates within the pump heads
- Maintenance Free
- Structured diaphragm gives long life
- Compact and portable
- Flow rate 10 to 60 LPM
- vacuum down to 2 mbar abs
Specifications
Specifications
| Electrical Requirements | 230 V 50 Hz 245 w |
| Depth (Metric) | 167 mm |
| Material | PTFE |
| Wattage | 245 W |
| Weight (Metric) | 13.4 kg |
| Flow Rate | 60 LPM |
| Frequency | 50 Hz |
| Overall Height (Metric) | 228 mm |
| Overall Length (Metric) | 341 mm |
| Pump Type | Vacuum Pump |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?