missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Glassware Washer Accessories

Product Code. 17152362 Shop All Labconco Corporation Products
Change view
Click to view available options
Description:
Detergent Storage Cabinet
Heater Cover, FlaskScrubber and FlaskScrubber Vantage
Heater Cover, SteamScrubber
Printer, FlaskScrubber Vantage
Printer, FlaskScrubber and SteamScrubber
Protective Spindle Covers 40 pack
Unit Size:
Each
Product Code. Description unitSize
17152362 Printer, FlaskScrubber and SteamScrubber Each
17192342 Detergent Storage Cabinet Each
17112362 Protective Spindle Covers 40 pack Each
17132362 Heater Cover, SteamScrubber Each
17142362 Heater Cover, FlaskScrubber and FlaskScrubber Vantage Each
17162362 Printer, FlaskScrubber Vantage Each
6 options
This item is not returnable. View return policy

Product Code. 17152362

Brand: Labconco™ 4681300

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Accessories for use with Labconco Glassware Washers with CleanWorks OS.

  • Racks and accessories for use with Labconco FlaskScrubber, SteamScrubber, FlaskScrubber Vantage Glassware Washers.
  • Ethernet Kit provides connectivity for remote updates and access to data. For use with Labconco SteamScrubber and FlaskScrubber Washers with 9-digit catalog number.
  • Detergent Storage Cabinet provides convenient compartment to store automatic detergent dispense pumps and bottles for Labconco SteamScrubber and FlaskScrubber Washers. 304 stainless steel.
  • Protective opaque silicone tips cover the ends of spindle tips to prevent scratching of glass and metal labware. 40 silicone tips per bag. For use with Labconco Upper or Lower Spindle Rack.
  • Upper Rack Retrofit Kit allows for use of current high-flexibility upper racks in Labconco FlaskScrubber or SteamScrubber Washers with 7-digit catalog numbers beginning with 442 and 440. Includes retrofit slides and hardware. Installation required.
  • Upper Small Spindle Rack has a high-capacity design with 60 spindles, 60 spindle plugs, 12 spindle arm plugs, spindle tool & wash arm for cleaning of small narrow-neck labware in Labconco Glassware Washers. 304 stainless steel. Catalog number for FlaskScrubber & FlaskScrubber Vantage includes upper slide rails for installation.
  • Drain Water Cooling Kit provides plumbing components, solenoid valve and electrical connections necessary to reduce drain water temperature to <140°F (<60°C). Requires cold water connection. For use in Labconco Glassware Washers. 115 V or 230 V options available.
  • Freestanding-to-Mobile Conversion Kit adds mobility to freestanding washer models. Allows washers to be plugged into a 20 A electrical wall outlet & connected to a standard laboratory sink faucet. For use with Labconco FlaskScrubber & SteamScrubber Washers. Not compatible with FlaskScrubber Vantage models. 115 V or 230 V options available.
  • Compact thermal printer produces summary report of washer cycle. Includes USB data cable and rechargeable NiMH AA batteries. Separate models for use with Labconco FlaskScrubber and SteamScrubber Washers or Labconco FlaskScrubber Vantage Washers.

Specifications

Description Printer, FlaskScrubber and SteamScrubber
Product Type Washer Accessory
Color Black
For Use With (Equipment) Labconco FlaskScrubber or SteamScrubber
Depth (English) 3 in.
Depth (Metric) 7.6 cm
Height (English) 2 in.
Height (Metric) 5.1 cm
Length (English) 3 in.
Length (Metric) 7.6 cm
Width (English) 6 in.
Width (Metric) 15.2 cm
Weight (English) Shipping 2 lb.
Weight (Metric) Shipping 0.9 kg
Quantity 1/Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.