missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for HU10 Mini-Plus Horizontal Gel Electrophoresis Unit, 1.5mm thick
Click to view available options
No. of Wells:
8
10
20
Width (Metric) Teeth:
3 mm
7 mm
9 mm
Volume (Metric) Sample:
20 μL
45 μL
60 μL
Unit Size:
Each
Description
- Color coded
- Height adjustable
- Offer complete control over loading volume and well depth to maximum 32-sample throughput
Specifications
Specifications
| For Use With (Equipment) | HU10 Mini-Plus Horizontal Gel Electrophoresis Unit |
| Type | Comb |
| No. of Wells | 10 |
| Thickness (Metric) | 1.5 mm |
| Volume (Metric) Sample | 45 μL |
| Width (Metric) Teeth | 7 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction