missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Low Magnesium Content Ashless Quantitative Filter Paper
Fisherbrand™ Low Magnesium Content Ashless Quantitative Filter Paper used in determination of trace of oligo-elements in soil analysis.
Marca: Fisherbrand™
Detalles adicionales : Peso : 0.05850kg
Description
- Ashless filter paper grades are made with 100% cotton linters
- As quantitative analysis requires high purity, papers are being washed out with acid and finally cleaned with demineralized water
Specifications
Ash Content: <0.008% | |
Cotton Linters | |
5 to 8 μm | |
Determination of trace of oligo-elements in soil analysis | |
100 Pack | |
90 mm |
Disc | |
5 to 8 μm | |
63 sec. | |
43 | |
0.16 mm |