missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 155 Cellulose Hardened Qualitative Filter Paper
Fisherbrand™ Grade 155 Cellulose Hardened Qualitative Filter Paper is pure filter paper grade made of cellulose.
Marca: Fisherbrand™
Detalles adicionales : Peso : 0.01000kg
Descripción
- Pure filter paper grades made of cellulose fibers with alpha content of nearly 100% according precise norms
- Ash content for these grades is approximatively 0.06 %
Especificaciones
Ash Content: 0.06% | |
Cellulose | |
2 to 3 μm | |
155 | |
0.14 mm | |
70 mm |
Disc | |
2 to 3 μm | |
For analysis in acid solutions, or filtration under high pressure | |
100 Pack | |
70 mm |