missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Static Baler
Enables easy sampling of liquids
Marca: Azlon BWX018
Detalles adicionales : Peso : 0.56000kg
Descripción
- Choice of 3 sampling volumes
- Supplied with 1m durable polypropylene coated steel handle
- Handle is screwed into beaker (13mm thread) via welded coupling tube
- Units are autoclavable up to 121°C
Especificaciones
Static Baler | |
Autoclavable | |
Fixed | |
Natural | |
1 m |
Polypropylene | |
Polypropylene coated Steel handle | |
500 mL | |
Polypropylene |