missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bromuro de cinc, anhidro, 99,999 % (base metálica), Thermo Scientific Chemicals
Click to view available options
Cantidad:
10 g
50 g
250 g
Descripción
Mainly used in ocean wells as complete liquid, stationary liquid, amending liquid. It is also an important material in medical industry.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Envasado bajo argón
Especificaciones
Punto de ebullición | 650°C |
Nombre del producto químico o material | Zinc bromide |
Punto de fusión | 394°C |
Nombre de nota | Anhydrous |
Color | Blanco |
Forma física | Polvo, envasado bajo argón |
Cantidad | 10 g |
Notas del porcentaje del ensayo | (base metálica) |
Número UN | UN3260 |
Índice Merck | 14,10129 |
Mostrar más |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'