Learn More
DWK Life Sciences Wheaton™ LVI™ Vials with ABC Screw Thread
Similar to Wheaton LVI Vials with Crimp Top, except feature a 9mm ABC screw-thread finish that can be used only with ABC caps
Marca: DWK Life Sciences W225328-04
Detalles adicionales : Peso : 0.45360kg
Descripción
- Available in both clear and amber with white ceramic marking spot for sample identification
- Borosilicate glass vial with 300μL glass limited volume insert
- Writing patch on all vials
- For use with Wheaton ABC Scew Caps
- Cap color: natural
- Size: 12 x 32mm
Información de órdenes
Packaged in convenience packs of 100 LVI Vials with inserts and 100 lined polypropylene ABC caps.
Additional cap colors are available, contact your Fisher Scientific Customer Service Representative for details.
Especificaciones
Natural | |
Borosilicate Glass | |
White PTFE/Blue Silicone | |
32 mm | |
9 mm |
12 mm | |
0.3 mL | |
Screw Cap | |
100 Case |