missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Sci-Q 205U/CA and 205S/CA Multichannel Cartridge Pumps

Precision multichannel pumps provide accurate pulse-free flows in 4 to 16 channels

Marca:  Watson-Marlow 020.3708.00A

Detalles adicionales : Peso : 7.57499kg

 Ver más versiones de este producto

Código de producto. 15869186

  • 3959.46€ / cada uno


Fecha estimada de envío
21-03-2019
Añadir a la cesta

Requires : Tubing

Descripción

Descripción

  • Flowrate: from 0.0006 to 22mL/min. (speed range 0.5 to 90rpm) per channel
  • Eight roller head and specially designed cartridges minimize pulsation
  • Controls run/stop, direction change, automatic/manual toggle/alarm
  • Auto restart option enables automataic recovery from power failures
  • Cartidges can be adjusted individiaully for precise flow
For all models:
  • Flowrate Range: 0.0006 to 22mL/min.
  • Maximum rpm: 90
  • Electrical Requirements: 110-120/220-240V (selectable) 50/60Hz
  • Speed Control: Digital Closed Loop
  • Dimensions: 5.75W × 6.12 in.H (14.6 × 15.6cm)
205U/CA Models Only
  • Remote analog control of all functions
  • Speed control via 4 to 20mA or 0 to 10V
  • Tachometer speed output: 0 to 5V

Especificación

Especificación

205S/CA8
8
CE, BS0800, IEC335-1, EN60529
110/120 and 220/240V 50/60Hz
LCD
110/120 and 220/240V
50/60Hz
13 in.
15.6cm
40°C
0.0006 to 22mL/min.
-40 to 70°C
<70dBA
Yes
Manual
IP31
6.12 in.
5.75 in.
33cm
5°C
Videos