missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Sci-Q 205U/CA and 205S/CA Multichannel Cartridge Pumps

Precision multichannel pumps provide accurate pulse-free flows in 4 to 16 channels

en la oferta

Especificaciones

Certificaciones/conformidad CE, BS0800, IEC335-1, EN60529
Tipo de pantalla LCD
Caudal 0.0006 to 22 mL/min.
Requisitos eléctricos 110/120 and 220/240 V 50/60 Hz
Ver más especificaciones

Descripción

Descripción

  • Flowrate: from 0.0006 to 22mL/min. (speed range 0.5 to 90rpm) per channel
  • Eight roller head and specially designed cartridges minimize pulsation
  • Controls run/stop, direction change, automatic/manual toggle/alarm
  • Auto restart option enables automataic recovery from power failures
  • Cartidges can be adjusted individiaully for precise flow
For all models:
  • Flowrate Range: 0.0006 to 22mL/min.
  • Maximum rpm: 90
  • Electrical Requirements: 110-120/220-240V (selectable) 50/60Hz
  • Speed Control: Digital Closed Loop
  • Dimensions: 5.75W × 6.12 in.H (14.6 × 15.6cm)
205U/CA Models Only
  • Remote analog control of all functions
  • Speed control via 4 to 20mA or 0 to 10V
  • Tachometer speed output: 0 to 5V

Especificaciones

Especificaciones

CE, BS0800, IEC335-1, EN60529
LCD
0.0006 to 22 mL/min.
110/120 and 220/240 V 50/60 Hz
Videos
SDS
Documentos

Documentos

Product Certifications