missing translation for 'onlineSavingsMsg'
Learn More

GE Healthcare Whatman™ Uniflo Syringe Filters, 0.45μm, Nylon filtration media

Nylon is a hydrophobic membrane that is chemically stable and inert. It exhibits low protein binding, and its main application is filtration of non-aqueous samples. Prior to filtering of aqueous samples, the membrane must be pre-wetted with a water-miscible organic solvent.

Marca:  GE Healthcare 9910-1304

Detalles adicionales : Peso : 0.46800kg

 Ver más versiones de este producto

Código de producto. 15843587

  • 660.00€ / paquete de 500


Fecha de envío estimada
del proveedor 08-03-2019
Añadir a la cesta

Descripción

Descripción

Whatman Uniflo 25mm syringe filters from GE Healthcare’s Life Sciences business combine premium quality with economic efficiency. Filters are well suited for rapid, routine syringe filtration of sample volumes up to 100 ml in laboratory sample preparation. They are available in a variety of membrane choices and pore sizes with a polypropylene overmold housing. Uniflo filters are individually inkjet printed for easy filter identification and packaged in clean resealable, recyclable plastic boxes to optimize laboratory storage space.
Especificación

Especificación

Non-sterile
PTFE
Polypropylene
0.45μm
Femal Luer lock
Whatman Uniflo 13mm 0.45 Nylon 500/PK
500 Pieces
13 mm
67.5 psi
Whatman Uniflo Syringe Filters are disposable filter units designed to provide clean filtrate from small volumes up to 100 mL. They are available in a variety of membrane choices with a polypropylene overmold housing, and include both sterile and non-ster
0.65 cm2
Male Slip Luer
19.6 × 16.9 mm
Videos