missing translation for 'onlineSavingsMsg'
Learn More

UVP Cabina para PCR UV con enchufe de Reino Unido

Use these PCR systems for PCR preparation and amplification and microbial research. UVP™ PCR Cabinets bring together UV irradiation and antimicrobial metal surfaces to create a dual-attack environment against PCR contamination.

Marca:  UVP 95-0437-02M

Detalles adicionales : Peso : 50.00000kg

Código de producto. 12883858

  • 2690.00€ / cada uno


Consúltenos : 902 239 303 
Añadir a la cesta

Descripción

Descripción

UVP offer a range of PCR* workstations and cabinets to sterilise between experiments and control cross contamination.
  • Each unit includes a UV light source and sockets so other equipment can be used inside
  • Three units available in two different sizes:
    • UV1 units - Include a 254nm light source for decontamination
    • UV2 units - Include a 254nm light source and UV/air circulator
    • UV3 units - Include a 254nm light source, UV/air circulator and 4 stage HEPA filtration
  • UV in all units automatically switches off when the door is opened to protect the user
  • Each unit also features a 30min timer for the UV to control dosage
  • All three units are constructed from a robust aluminium housing and Makrolon™ panels
  • Interior is anti-microbial stainless steel
  • Workstation dimensions (w xd x h),mm: 737 x 610 x 729
  • Includes 4 internal sockets and 2 shelves
  • Cabinet dimensions (w x d x h),mm: 544 x 610 x 729.Includes 2 internal sockets and 1 shelf
Especificación

Especificación

8 w
610 mm
729 x 544 x 610 mm
Para inactivación de ADN entre experimentos
50 Hz
Cabina para PCR UV
8 W
UV, blanco
500 x 544 mm
230 V
729 mm
Makrolon™
230 V
544 mm
Videos
Ver productos accesorios