missing translation for 'onlineSavingsMsg'
Learn More

UVP Estación de trabajo para reacción en cadena de la polimerasa (PCR) HEPA UV3 con enchufe de Reino Unido

Use these PCR systems for PCR preparation and amplification and microbial research. UVP™ UK-plug HEPA UV3 PCR Workstations bring together UV irradiation and antimicrobial metal surfaces to create a dual-attack environment against PCR contamination.

Marca:  UVP 95-0438-02M

Detalles adicionales : Peso : 55.00000kg

Código de producto. 12863858

  • 5145.00€ / cada uno


Consúltenos : 902 239 303 
Añadir a la cesta

Descripción

Descripción

UVP offer a range of PCR* workstations and cabinets to sterilise between experiments and control cross contamination.
  • Each unit includes a UV light source and sockets so other equipment can be used inside
  • Three units available in two different sizes:
    • UV1 units - Include a 254nm light source for decontamination
    • UV2 units - Include a 254nm light source and UV/air circulator
    • UV3 units - Include a 254nm light source, UV/air circulator and 4 stage HEPA filtration
  • UV in all units automatically switches off when the door is opened to protect the user
  • Each unit also features a 30min timer for the UV to control dosage
  • All three units are constructed from a robust aluminium housing and Makrolon™ panels
  • Interior is anti-microbial stainless steel
  • Workstation dimensions (w xd x h),mm: 737 x 610 x 729
  • Includes 4 internal sockets and 2 shelves
  • Cabinet dimensions (w x d x h),mm: 544 x 610 x 729.Includes 2 internal sockets and 1 shelf
Especificación

Especificación

8 w
610 mm
826 x 737 x 610 mm
Utilice radiación ultravioleta de onda corta para controlar la contaminación de PCR
50 Hz
Estación de trabajo de HEPA UV3 PCR
8, 25 w
UV, blanco
706 x 544 mm
230 V
826 mm
Makrolon™
230 V
737 mm
Videos