missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Tygon™ High Purity Tubing

Ideal for sensitive fluid transfer applications requiring high purity

Marca:  Cole-Parmer™ 95635-56

Detalles adicionales : Peso : 2.00000kg

 Ver más versiones de este producto

Código de producto. 15497593

  • 406.00€ / cada uno


Consúltenos : 902 239 303 
Añadir a la cesta

Descripción

Descripción

  • Transparent Tygon 2475 tubing.
  • Plasticizer free, smooth inner surface (inhibits particulate build-up and bacterial growth).
  • Safely dispose of through incineration.
  • Nontoxic.
  • Resin is FDA compliant and meets USP 23 Class VI requirements.
  • Tubing is manufactured according to GMP.
  • Temperature range: -94 to +130°F (-70 to 54°C).
  • Sterilize with ethylene oxide or gamma irradiation.
Especificaciones

Especificaciones

Resin: 3A;FDA;USP;Non-Phthalate;European Pharmacopoeia;Non-DEHP;ADCF;NSF-51;NSF-61
3.175 mm
52°C
-70°C
Ethylene Oxide, Gamma
Tygon
29 psi
-103°F
50 ft./Pk.
Videos
Documentos