missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Tygon™ HC F-4040-A 3-stop Tubing

Specialized 3-stop tubing for hydrocarbons, petroleum products and distillates. Ismatec™ Tygon™ HC F-4040-A 3-stop Tubing requires extension tubing on both suction and discharge sides.

Marca:  Ismatec™ SC0293

Detalles adicionales : Peso : 0.50000kg

 Ver más versiones de este producto

Código de producto. 10432082

  • 57.05€ / paquete de 12


Consúltenos : 902 239 303 
Añadir a la cesta

Descripción

Descripción

  • Specially formulated to transport hydrocarbons, petroleum products and distillates.
  • Ideal for gasoline, kerosene, heating oils, cutting liquids and coolants based on glycols
  • High dielectric constant.
  • Low gas permeability.
  • Not recommended for strong acids and alkalies, foodstuffs, beverages and medicines.
  • Potential leaching of plasticizers.
  • Applications
    • Acids: Limited
    • Alkaline solutions: Not recommended
    • Solvents: Not recommended
    • Pressure: Good
    • Vacuum: Good
    • Viscous media: Excellent
    • Sterile media: Limited
  • Sterilization: Not recommended.
Especificaciones

Especificaciones

CO2 100, O2 22, N2 12
Translucent Yellow
Tygon HC
3-stop Tubing
74°C
12PCS/PK
Good
Not recommended for strong acids and alkalies, foodstuffs, beverages and medicines. Potential leaching of plasticizers.
Color-code: Red-Red
40cm
For hydrocarbons, petroleum products and distillates. MS/CA cassettes.
−37°C
1.14mm I.D., 2.82mm O.D.
Videos