missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Richard-Allan Scientific™ Masson Trichrome Kit

Aids in differentiating collagen and smooth muscle in tumors. Comes with all stains and solutions necessary to complete the staining procedure.

Marca:  Thermo Scientific™ 87019

Detalles adicionales : Peso : 0.80000kg

Código de producto. 10076248

  • 133.94€ / cada uno


Consúltenos : 902 239 303 
Añadir a la cesta

Includes: Kit stains red for muscle, cytoplasm and keratin, blue for collagen and mucin and black for nuclei

Descripción

Descripción

Masson Trichrom stain kit stains red for muscle, cytoplasm and keratin, blue for collagen and mucin and black for nuclei 


Kit Components:

  • Aniline Blue Stain Solution - 250mL (8.4 oz.)
  • Biebrich Scarlet Acid Fuchsin Solution - 250mL (8.4 oz.)
  • Bouin’s Fluid - 500mL (16.9 oz.)
  • Phosphotungstic-Phosphomolybdic Acid Solution (250mL (8.4 oz.)
  • Weigerts Iron Hematoxylin, Part A - 500mL (16.9 oz.)
Especificaciones

Especificaciones

Masson Trichrome Kit
Kit
For detection of connective and muscle tissue pathologie
Videos
Documentos