missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Paquetes de agitador orbital de sobremesa MaxQ™ HP

Funciona en estufas microbiológicas de alcance directo, salas medioambientales o mesas de laboratorio

Marca:  Thermo Scientific™ SHKE430HPPR

Detalles adicionales : Peso : 0.80000kg

 Ver más versiones de este producto

Código de producto. 12534356

  • 8780.00€ / cada uno


Consúltenos : 902 239 303 
Añadir a la cesta

Alertas:

Products on this page may include voltages not considered standard in North America. Please review carefully.


Descripción

Descripción

MaxQ HP Tabletop orbital shakers combine high durability and capacity with unequalled ease of use. The proprietary triple-counterbalanced heavy-duty mechanism prevents vibration, allowing the unit to run smoothly with heavy, out-of-balance loads. Every other part, from the large rubber block vibration isolator feet, to the thick machined aluminum platform, is designed to last through years of nonstop use.

  • Triple counter-balanced mechanism provides optimum handling of full or unbalanced loads, regardless of flask placement, and completely eliminates “walking”
  • Microprocessor controller displays run and setpoints simultaneously on a 20-character backlit display
  • Easy programming with icon-based keys and alphanumeric messages
  • Oversized adjustable, suction-cup style, rubber feet minimize vibration, provide maximum stability, even with heavy or unbalanced loads
  • Heavy-duty, triple counter-balanced eccentric drive allows extended speed ranges
  • Low-heat 24V DC motor with moisture-resistant electronics provides continuous maintenance-free shaker operation on the benchtop or in a chamber
  • Heavy-duty, permanently lubricated bearings ensure long life, minimizing the risk of downtime
  • Optional platforms are constructed of 0.31 in., heavy-duty, brushed anodized aluminium for durability and easy cleaning

Promotional Package:
With Platform and Clamp Starter Kit

Certifications

CE, UL, cUL

Warranty

One-year parts, five-years labor, and lifetime on the drive mechanism

Especificaciones

Especificaciones

De 25 a 525 rpm
91.44 cm
0.5A
HR del 80 % a 31 C (87.8 F) o inferior, reduciéndose linealmente a HR del 50 % a 40 C (104 F)
115 V
Agitador orbital de sobremesa
CE, cUL, UL
115 V, de 50 a 60 Hz
2.54 cm
61 cm
50/60 Hz
Modo continuo o con temporizador desde 1 min hasta 199 h. 59 min
19.8 cm
61.7 cm
Microprocesador
De 4 a 40 °C
Videos
Documentos
Warranty