missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alcohol tetrahidrofurfurilo, +99 % Thermo Scientific Chemicals
Click to view available options
Cantidad:
5 g
250 g
1 kg
2.5 kg
Envase:
Frasco de vidrio
Glass bottle
Descripción
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | Tetrahydrofurfuryl alcohol |
Punto de fusión | -80.0°C |
Nombre de nota | 99+% |
Densidad | 1.0543g/mL |
Punto de ebullición | 178.0°C |
Cantidad | 5 g |
Espectro infrarrojo | Authentic |
Envase | Glass bottle |
Forma física | Líquido |
Índice de refracción | 1.4510 to 1.4530 |
Mostrar más |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'