missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Programmable, Multi-syringe, Infusion/Withdrawal Pump

Cole-Parmer™ Programmable, Multi-syringe, Infusion/Withdrawal Pump is ideal for low-flow, low-pressure applications requiring great precision.

Marca:  Cole-Parmer™ 74901-05

Detalles adicionales : Peso : 0.01000kg

 Ver más versiones de este producto

Código de producto. 12456250

  • 6220.00€ / cada uno


Consúltenos : 902 239 303 
Añadir a la cesta

Descripción

Descripción

  • Built-in program lets you enter up to eight commands to perform a variety of functions—you can even repeat commands up to ten times; all settings are stored in nonvolatile memory.
  • Pumps feature a wide dynamic range (100,000:1) allowing for flow rates from a slow trickle to a steady stream.
  • RS-232 interface lets you operate your pump from a personal computer using a few simple commands—great for daisy-chaining pumps!
  • Backlit alphanumeric LCD steps you through setup and operating procedures.
Especificaciones

Especificaciones

9.25 in.
5 in.
2
RS-232 Interface
±0.2%
11 in.
Backlit LCD
147 mL/min. max. rate per syringe
6-ft cord with grounded plug (U.S. standard plug on 115 VAC model and European plug on 230 VAC models)
230 VAC
Videos
Documentos