missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall ST4/ST4R Plus Centrifuge Series

Product Code. 18892664
Change view
Click to view available options
Voltage:
120 V
208/240 V
220/240 V
Rotor Included:
No
Yes
Model:
Sorvall ST4 Plus
Sorvall ST4 Plus, TX-1000 Cell Culture Package
Sorvall ST4 Plus-MD
Sorvall ST4R Plus
Sorvall ST4R Plus, TX-1000 Cell Culture Package
Sorvall ST4R Plus, TX-750 Cell Culture Package
Sorvall ST4R Plus-MD
Sorvall ST4R Plus-MD, TX-1000 Blood Tube Package
Sorvall ST4R Plus-MD, TX-750 Blood Tube Package
Unit Size:
1 unit
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Rotor Included Model Unit Size
18892664 120 V No Sorvall ST4R Plus-MD Each
16300728 208/240 V No Sorvall ST4 Plus-MD 1 unit
16360728 220/240 V No Sorvall ST4R Plus-MD 1 unit
16310748 208/240 V No Sorvall ST4 Plus 1 unit
16360748 220/240 V No Sorvall ST4R Plus 1 unit
16330758 220/240 V Yes Sorvall ST4R Plus-MD, TX-1000 Blood Tube Package 1 unit
16310768 220/240 V Yes Sorvall ST4R Plus, TX-1000 Cell Culture Package 1 unit
16320768 208/240 V Yes Sorvall ST4 Plus, TX-1000 Cell Culture Package 1 unit
16380768 220/240 V Yes Sorvall ST4R Plus-MD, TX-750 Blood Tube Package 1 unit
16330778 220/240 V Yes Sorvall ST4R Plus, TX-750 Cell Culture Package 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 18892664 Supplier Thermo Scientific™ Supplier No. 75009525
  • ONLINE EXCLUSIVE PRICE
    12235.00€
    10171.99€ / paquete de 1
    Ahorro 2063.01€
    16% Descuento
 Restricted Item
Fecha estimada de envoi: 18-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Faster processing of more samples with a high capacity-to-footprint ratio and simple programming interface, plus the flexibility to run most tubes and bottles on one centrifuge.

The ST4/ST4R Plus series centrifuges come standard with an easy-to-use keypad and high contrast LCD display. This high-capacity and versatile unit offers consistent performance and is ideal for routine applications. Quickly and securely swap between 13 unique rotor options with the tool-less Auto-Lock rotor exchange. Available for purchase individually or in convenient application-based packages.

Cell Culture packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 15 mL and 50 mL conical tube adapters.

Blood Tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.

 

Easy to Use:

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
  • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
  • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.

Thermo Scientific™ Auto-Lock™ III Rotor System:

  • Secure locking system allows easy push-button installation and exchange of rotors.
  • System saves time when switching between applications.
  • Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.

Thermo Scientific™ ClickSeal™ Bucket Sealing System:

  • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
  • System has glove-friendly, one-handed open/close capability.
  • System is certified by CAMR™ in Porton Down, UK.

Thermo Scientific™ SMARTSpin™ Technology:

  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
  • Technology optimizes safety and improves separations.

Space-Saving Design:

  • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.

Energy Efficient:

  • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.

 

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC part 15
Controller Type Microprocessor
Capacity 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 6 Microplates, 4 x 1000 mL BioBottles (with TX-1000 rotors)
Max. RCF 25,830 x g Fixed Angle (with 30 x 2 mL Rotor), 5,590 x g Swing-Out (with BIOShield 1000A Rotor)
Product Line Sorvall
Refrigerated Yes, CFC-Free, Pre-Temp Available
Drive System Direct, Brushless Induction Low Profile
For Use With (Equipment) Purchase of Thermo Scientific rotor and accessories required for operation
Includes centrifuge include following in packaging: printed english user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the according country supply voltage, declaration of conformity
Material Front, top and sides are out of plastic(PC-ABS) painted with 2K lacquer(PUR based), metal housing is out of cold rolled steel with powder paint(structured), centrifuge bowl is corrosion-resistant high thermal conductivity(STAINLESS STEEL 1.4301 COLD ROLLED). The unit feet are out of rubber.
Model Sorvall ST4R Plus-MD
Noise Level <64 dB(A) Rotor F15-8x50c; 14500 RPM
Profile (Acceleration/Braking) Choices of 9 Accel/10 Decel Rates
Program Storage Up to 6 Programs via LCD User Interface buttons
Rotor 13 Rotor Options Available, rotor sold separately
Rotor Included No
Run Time Up to 9 hr. 59 min.
Standards ISO 14971, ISO 13485, ISO 9001
Timer Option to count up or down
Warranty 5 Year Limited
Dimensions (L x W x H) Exterior 690 x 746 x 361 mm
Length (English) Exterior 27.2 in.
Length (Metric) Exterior 690 mm
Width (English) Exterior 29.4 in.
Width (Metric) Exterior 746 mm
Height (English) Exterior 14.2 in.
Height (English) Exterior Lid Open 33.9 in.
Height (Metric) Exterior 361 mm
Height (Metric) Exterior Lid Open 861 mm
Depth (English) 27.2 in.
Depth (Metric) 690 mm
Net Weight 120 kg
Electrical Requirements 120 V
Voltage 120 V
Wattage 1450 w
Frequency 50/60 Hz
Product Type Benchtop Centrifuge
Temperature Range (Metric) -10°C to +40°C, ±2°C
Display Type Bright LCD Push-Button User Interface
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.