missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bromuro de sodio, ACS, 99,0 % mín., Thermo Scientific Chemicals
Click to view available options
Cantidad:
500 g
2 kg
Descripción
It is used in pharmaceutical applications, used in photographic processing and chemical intermediate for production of chemicals and bromides. It is widely used as an anticonvulsant. Also used for the preparation of drilling fluids, completion fluids and drilling muds formulations.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Punto de ebullición | 1390°C |
Nombre del producto químico o material | Sodium bromide |
Punto de fusión | 755°C |
Nombre de nota | For analysis ACS |
Forma física | cristalino/a/s |
Cantidad | 500 g |
Intervalo de porcentaje de ensayo | 99.0% |
Índice Merck | 14,8594 |
Información de solubilidad | Soluble in water,soluble in alcohol. |
Nombre IUPAC | sodio;bromuro |
Mostrar más |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'