missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific Gradillas para tubos MultiRack™
Compact, lightweight and stackable. Simport™ Scientific MultiRack™ Tube Racks are composed of a chemical-resistant acetal polymer that won't shatter or stain.
en la oferta
Especificaciones
Dimensiones (Largo x Ancho x Alto) | 11,5 x 4,5 x 2,5 pulg (29,3 x 11,5 x 6,5cm) |
---|---|
Material | Polímero de acetal |
Includes: Choose from three models that hold up to 84 × 13mm diameter tubes; 60 × 16mm including 15mL centrifuge tubes; or units accepting up to 18 × 50mL centrifuge tubes (25 to 30mm diameter).
Descripción
- Three-tiered racks are stable in water baths
- Base tier has rounded wells with drain holes
- Interlocking feet allow stacking
- With handles for portability
- Available in 5 colors
Información de órdenes
Dimensions: 11 1/2 × 4 1/2 ×W × 2 1/2 in. H (29.3L × 11.5× 6.5cm).
Especificaciones
11,5 x 4,5 x 2,5 pulg (29,3 x 11,5 x 6,5cm) | |
Polímero de acetal |