Learn More
Nanopovo de plata, APS 20-40 nm, 99,9 % (base metálica), Thermo Scientific Chemicals
Descripción
Silver nanopowder is involved in the coating of silver and is used for medicinal purposes and in medical devices. Its larger surface area to volume ratio and greater activity of nano-silver are utilized in modern biochemical applications and drug delivery. It is also used in the fabrication of graphite epoxy nanocomposites and optical fiber sensors. Furthermore, it is involved in the formulation of water based ink.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | Silver nanopowder |
Nombre de nota | No Oxide layer |
Notas del porcentaje del ensayo | (base metálica) |
Número UN | UN3077 |
Cantidad | 5 g |
Información de solubilidad | Soluble in nitric acid. |
Porcentaje de pureza | 99.9% |
Olor | Characteristic |
Tamaño de partículas | APS 20 to 40nm |
Formulario | Nanopolvo |
RUO – Research Use Only