missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Silicone Peroxide Tubing

Blended tubing of silicone and organic peroxide for biological applications. Ismatec™ Silicone Peroxide Tubing has excellent biological compatibility.

Marca:  Ismatec™ SC0086ST

Detalles adicionales : Peso : 0.50000kg

 Ver más versiones de este producto

Código de producto. 10799754

  • 154.00€ / 25 metros


Consúltenos : 902 239 303 
Añadir a la cesta

Descripción

Descripción

  • Steam autoclavable.
  • Non-toxic.
  • Resistant to fungus.
  • Odorless.
  • Greater physical compression capability.
  • Certification:
    • Complies with standards: US Pharmacopoea XXIII Cl.Vl, FDA 21 CFR, Part 177.2600
  • Not recommended for concentrated solvents, oils, acids or diluted sodium hydroxide.
Especificaciones

Especificaciones

US Pharmacopoea XXIII Cl.Vl, FDA 21 CFR, Part 177.2600
Silicone (Peroxide-cured)
1.5 mm
Biological applications
-51°C
Not recommended for concentrated solvents, oils, acids or diluted sodium hydroxide.
Autoclavable
25 m
Standard Tubing
238°C
4.0mm I.D., 7.0mm O.D.
Videos
Documentos