missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gel de sílice 60, con indicador fluorescente, 0,060-0,2 mm (malla de 70 a 230), Thermo Scientific Chemicals
Click to view available options
Cantidad:
50 g
250 g
1 kg
5 kg
Descripción
Silica gel 60 is used as carriers, processing aids, anti-caking and free-flow agents in animal feed. Defoamer applications such as paint, food, paper, textile and other industrial applications. Synthetic silicon dioxides are used as a rheology control agent in plastics. It is also used in dry column chromatography without applied pressure (gravity pulled).
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | Silica gel 60 |
Nombre de nota | With fluorescent indicator |
Forma física | Polvo de malla de -70 a 230, S.A. 500-600m |
Material | Silica Gel |
Cantidad | 50 g |
Tamaño de malla | 70-230 Mesh |
Olor | Odorless |
Tamaño de partículas | 0.060 to 0.2mm |
Información de solubilidad | Insoluble in water. |
Área de la superficie | 500 to 600m2/g |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'