missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gel de sílice 60, 0,062-0,105 mm (malla de 150 a 230), Thermo Scientific Chemicals
missing translation for 'orderingAttributeHoverText'
Cantidad:
50 g
250 g
1 kg
5 kg
Description
Silica gel is used in column chromatography without applied pressure (gravity pulled). It is used as an adsorbent in various applications and in removing impurities. It is used as stationary base in column chromatography.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Nombre del producto químico o material | Silica gel 60 |
Forma física | Malla de -150 a 230, S.A. 500-600m |
Material | Silica Gel |
Cantidad | 50 g |
Tamaño de malla | 150-230 Mesh |
Olor | Odorless |
Tamaño de partículas | 0.062 to 0.105mm |
Información de solubilidad | Soluble in hydrofluoric acid. Insoluble in water. |
Área de la superficie | 500 to 600m2/g |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'