missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One SensoPlate™ Plus 384 Well Polystyrene Glass Bottom Microplates

For use in fluorescence correlation spectroscopy.

Marca:  Greiner Bio-One 781892

Detalles adicionales : Peso : 0.80000kg

 Ver más versiones de este producto

Código de producto. 10798982

  • 2960.00€ / paquete de 16


Fecha estimada de envío
29-06-2020
Añadir a la cesta

Descripción

Descripción

  • Compatible with cell culture media and has very low intrinsic fluorescence
  • Optimized microplate geometry
  • Automation-friendly through its standard microplate design
  • Used for microscopic applications
  • High optical clar
Especificaciones

Especificaciones

Not Autoclavable
Flat
Borosilicate Glass Bottom, Polystyrene
4°C to 37°C
1
Sterile
Standard
16 x 24
With Lid
Black
16
10 to 130 μL
133 μL
Rounded Square
384
Videos
Documentos