missing translation for 'onlineSavingsMsg'
Learn More

SemperIt™ Semperguard™ Vinyl Powdered Blue Disposable Gloves

Disposable protective glove made of Vinyl is latex free. Semperguard™ Vinyl Powdered Blue Disposable Gloves contain no latex protiens or accelerators.

Marca:  SemperIt™ 3000001483

Detalles adicionales : Peso : 0.56430kg

 Ver más versiones de este producto

Código de producto. 12585876

Este producto se ha descatalogado y ya no está en venta. Consulte el producto para saber si se ofrecen alternativas o póngase en contacto con nuestro equipo de Atención al Cliente en el número 902 239 303.


Descripción

Descripción

  • Very skin-friendly glove for people with latex allergies: contains no latex proteins or accelerators
  • Tested quality and use of selected raw materials
  • High quality vinyl formula provides excellent wearer comfort
  • Produced according to medical directives EN 455
  • Signal color blue is suitable for areas subject to HACCP standards
  • Tested and certified according to 1935/2004 - suitable for nonfat food contact
Especificaciones

Especificaciones

CE category I Protective glove for minimal risks
Smooth
Ambidextrous
Suitable for nonfat food contact
Vinyl
X-Large
90/Bx
Disposable Gloves
Blue
240mm
Yes
Rolled cuff
Suitable for areas subject to HACCP standards
Yes
Dispenser Box
11MPa
0.14mm
Powdered
Non-sterile
CE Category I, EN 420, EN 374, EN 455
Videos
Documentos