missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Screw Caps For Wheaton™ E-Z Vials™
For 12mm × 32mm E-Z Vials™
Marca: DWK Life Sciences 242766
Detalles adicionales : Peso : 0.92990kg
Descripción
- Screw Cap
- Polypropylene
- 10mm (0.39in.)
- Unlined
- With solid top
- Black
Especificaciones
Black | |
Linerless | |
Polypropylene |
Polypropylene | |
10-425 |