missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Sartobind STIC PA 96-Well Plates

Anion exchange membrane overcomes reduced binding capacity for host cell protein removal and can be used in high-salt conditions.

Marca:  Sartorius Stedim Biotech™ 99STPA42GC-----D

Detalles adicionales : Peso : 0.60000kg

 Ver más versiones de este producto

Código de producto. 15912710

  • 1585.00€ / paquete de 10


Consúltenos : 902 239 303 
Añadir a la cesta

Descripción

Descripción

  • Salt-tolerant interaction chromatography (STIC) with PA ligand is based on anion-exchange chromatography (AEX) principles.
  • The process is driven by throughput and not by mass, and thus membrane chromatography (MC) is advantageous over columns for contaminant removal, as membranes run up to two orders of magnitude higher flow rates.
  • Membranes are easy to operate and can be disposed of after one use, just like filters, to save on validation cost.
  • Speeds up the production process via high flow rate.
  • Easy to use.
  • Disposable.
Especificación

Especificación

Typical dynamic binding capacity 10% per unit: 0.95 mg/well
128 × 85.5 × 25 mm
Stabilized reinforced cellulose, salt-tolerant anion exchanger
3 to 5μm
10/pk.
Conventional filter design
Polystyrene, Polypropylene, Polyester
96 wells
Bed volume: 19μL/well
Membrane adsorber (96-well plate), Ligand: Primary amine (PA)
Videos