missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Sartobind S Nano Membrane Adsorber

Combines the advantages of easy convective media and ion exchange chromatography for rapid and easy contaminant, removal, or capture of virus and virus-like particles.

Marca:  Sartorius Stedim Biotech™ 96IEXS42DN-11--A

Detalles adicionales : Peso : 0.04000kg

 Ver más versiones de este producto

Código de producto. 15912700

  • 695.00€ / paquete de 4


Fecha estimada de envío
19-08-2019
Añadir a la cesta

Descripción

Descripción

  • Macro-porous structure with pore size of > 3 µm.
  • Sulfonic acid ligands are bound covalently to the complete internal surface of the membrane, resulting in separation media of high binding capacity combined with exceptional high flow rates.
  • Successfully used in FDA-approved drug manufacture to remove host cell proteins at high flow rates.
  • As a cation exchanger it displays not only aggregate removal capabilities but typically at least ten-fold higher binding capacity for viruses and virus-like-particles (VLP).
  • High speed host cell protein removal up to 30 bed volumes/ min.
  • Aggregate removal.
  • Easy to use.
  • Can be used like a filter.
  • Flow rate up to 30 bed volumes/min.
  • Disposable or reusable.
Especificaciones

Especificaciones

Bed volume: 1 mL
4/pk.
Luer female connectors
20 mL/min.
Strong cation exchange membrane
4 Capsules, 2 adapters Luer male to UNF 10-32 female, Operating instructions, Certificate
Stabilized reinforced cellulose, Lysozyme reference protein
Sulfonic Acid
Videos
Documentos