missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Piezas de samario, dendríticas sublimadas, 99,9 % (REO), Thermo Scientific Chemicals
Click to view available options
Cantidad:
10 g
50 g
250 g
Descripción
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Envasado bajo argón
Especificaciones
Nombre del producto químico o material | Samarium pieces |
Color | Gris |
Nombre de nota | Sublimed dendritic |
Notas del porcentaje del ensayo | (REO) |
Número UN | UN3178 |
Cantidad | 10 g |
Porcentaje de pureza | 99.9% |
Olor | Odorless |
Formulario | Piezas |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'