missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Tubos de alta pureza Tygon™ fórmula 2475

Respetuoso con el medio ambiente para eliminar mediante incineración.—

Marca:  Saint-Gobain 95635-51

Detalles adicionales : Peso : 0.01000kg

 Ver más versiones de este producto

Código de producto. 11799729

  • 189.00€ / 15 metros


Consúltenos : 902 239 303 
Añadir a la cesta

Descripción

Descripción

  • Contains no plasticizers that can leach into or contaminate fluid, yet tubing remains flexible
  • Virtually no absorption of key fluid constituents into tubing material or fluid adsorption onto tubing walls; fluid alteration and loss is limited
  • Ideal for handling sensitive fluids such as pharmaceutical or biological solutions
  • Also available braid-reinforced to withstand solutions with elevated working pressure (Contact your Fisher Scientific Customer Service Representative for details)

Order Info

In packs of 50 ft. (15m)

Compliance

Meets USP Class VI, FDA and NSF specifications. Documented biocompatibility to ISO 10993 standards.

Especificaciones

Especificaciones

Meets USP Class VI, FDA and NSF specifications. Documented biocompatibility to ISO 10993 standards.
Tygon
50 ft.
1.6 mm
3.2 mm
6.4 mm
15 m
Videos
Documentos