missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Isocianato de (S)-(+)-1-(1-naftil)etilo, 95 %, Thermo Scientific Chemicals
missing translation for 'orderingAttributeHoverText'
Cantidad:
250 mg
1 g
Beschreibung
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Nombre del producto químico o material | (S)-(+)-1-(1-Naphthyl)ethyl isocyanate |
Densidad | 1.118 |
Punto de ebullición | 106°C to 108°C (0.16 mmHg) |
Temperatura de inflamación | 93°C (199°F) |
Índice de refracción | 1.6045 |
Cantidad | 250 mg |
Número UN | UN2206 |
Beilstein | 4675069 |
Sensibilidad | Moisture sensitive; May form a precipitate |
Rotación óptica | +47° (c=3.5 in Toluene) |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'