missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm Rotary Tube Furnace, RSRB 80 Series with B400 Controller
Ideally suited for batch operation. The permanent rotation of the working tube ensures that the charge is constantly in motion. Due to the special shape of the quartz reactor with the tapered pipe ends, the batch can be kept in the rotary tube furnace and heat-treated for extended periods of time.
10765.00€ - 11190.00€
Especificaciones
Temperatura (métrico) | 1100 °C |
---|---|
Diámetro del tubo de proceso (métrico) | 76 mm |
Código de producto | Marca | Longitud (métrico) | Precio | Cantidad y disponibilidad | |||||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Longitud (métrico) | Precio | Cantidad y disponibilidad | |||||
15958250
|
Nabertherm
001483400 |
500 mm |
Este artículo actualmente no está disponible o ha sido discontinuado. Ver la página del producto para posibles alternativas |
||||||
15978250
|
Nabertherm
001483500 |
750 mm |
Este artículo actualmente no está disponible o ha sido discontinuado. Ver la página del producto para posibles alternativas |
||||||
Descripción
- Maximum Temperature: 1100 °C
- Thermocouple type K
- Dual shell housing made of sheets of textured stainless steel
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Tube furnace designed as table-top model with quartz glass reactor which opens on both sides, tapered ends
- Reactor is removed for emptying out of the rotary tube furnace. Beltless drive and hinged furnace housing (opening temperature < 180 °C) provide for very easy removal through
- Adjustable drive of approx. 2-45 rpm
- Switchgear and control unit separate from tube furnace in own wall or standing cabinet
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Especificaciones
1100 °C | |
76 mm |