missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Micropipeta de volumen variable monocanal Research™ plus EU-IVD

Las micropipetas Eppendorf Research Plus ultraligeras satisfacen las necesidades más exigentes en cuanto a precisión y exactitud, además de ofrecer máxima ergonomía y mayor flexibilidad.

Marca:  Eppendorf™ 3120000100

Detalles adicionales : Peso : 0.55000kg

 Ver más versiones de este producto

Código de producto. 10402404

  • 264.00€ / cada uno


Fecha estimada de envío
11-02-2020
Añadir a la cesta

Descripción

Descripción

  • Air-displacement pipette for accurate pipetting of aqueous solutions
  • Feel the difference in weight and pipetting forces: the ultra light mechanical pipette is designed according to the strict criteria of the Eppendorf PhysioCare Concept and limits the strain on your hand and arm
  • Spring loaded tip cone (not available for 5 mL and 10 mL pipettes) for minimal tip attachment forces helps to reduce stress
  • Low tip ejection force of Eppendorf Research plus can be as low as 3.6 N
  • Adjust your pipette in seconds for better accuracy when pipetting various difficult liquids like ethanol or even when pipetting at high altitudes. Return to factory adjustment without calibration
  • Autoclave the entire pipette or only the lower part according to your needs to ensure contamination-free operation
Especificaciones

Especificaciones

±2.5%, ±1%, ±0.6%
In vitro diagnostic device according to Directive 98/79/EC of the European Parliament and the Council dated October 27, 1998
Digital
Punta de pipeta de 300 μl
55 mm
Naranja
De 30 a 300 μl
Punta de pipeta de 300 μl
Ergonómico/a
30, 150, 300μL
Micropipetas de volumen ajustable de un canal
1
Videos
Documentos
Ver productos accesorios