missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromafil™ Xtra RC Regenerated Cellulose Syringe Filters

Labeled for method validation/certification. Macherey-Nagel™ Chromafil™ Xtra RC Regenerated Cellulose Syringe Filters are hydrophilic membranes with low adsorption for easy purification of aqueous/organic-aqueous (i.e. polar) solutions. Protein binding capacity: 84μg per 25mm filter.

122.00€ - 488.00€

Especificaciones

Diámetro de la membrana (métrico) 25mm
Para utilizar con Aqueous and organic-aqueous liquids, i.e. polar and medium polar sample solutions
Material Regenerated Cellulose
Membrana Hydrophilic
Capacidad 5 to 100mL
Ver más especificaciones

Productos 3
Código de producto Marca Tamaño de poro N.° por paquete Precio Cantidad y disponibilidad  
Código de producto Marca Tamaño de poro N.° por paquete Precio Cantidad y disponibilidad  
12456456 Ver documentos Macherey-Nagel™
729230
0.20μm 100Pack 122.00€
paquete de 100 Ver productos alternativos
Ahorre hasta 
»
Fecha estimada de envío
16-07-2020
Añadir a la cesta
 
12476456 Ver documentos Macherey-Nagel™
729231
0.45μm 100Pack 122.00€
paquete de 100 Ver productos alternativos
Ahorre hasta 
»
Fecha estimada de envío
15-06-2020
Añadir a la cesta
 
12466456 Ver documentos Macherey-Nagel™
729.230.400
0.20μm 400Pack 488.00€
paquete de 400 Ver productos alternativos
Ahorre hasta 
»
Fecha estimada de envío
25-06-2020
Añadir a la cesta
 
Descripción

Descripción

Chromafil™ Xtra syringe filters are imprinted for direct identification of the membrane type, diameter and pore size. The filters remove unwanted particles from liquid or gas samples to prevent contamination and clogging of sensitive instrumentation that can lead to downtime. Filtering samples increases the lifetime of chromatographic columns and equipment, gives more consistent and reproducible results, and saves time and money.

  • Xtra low-bleed, color-free polypropylene (PP) housing with clear label
  • Low content of extractable compounds
  • Fast flow geometry for easy filtration
  • Low hold-up volume for maximum filtrate recovery
  • Luer lock inlet for safe connection on the high pressure side
  • HPLC certified, with stabilizing crash plate to prevent membrane breakage
  • Designed to be compatible with all common automated filtration systems
  • Ideal for GC, HPLC and UHPLC sample filtration
Especificaciones

Especificaciones

25mm
Regenerated Cellulose
5 to 100mL
4.91cm2
Luer lock
Non-sterile
Aqueous and organic-aqueous liquids, i.e. polar and medium polar sample solutions
Hydrophilic
Yes
Polypropylene
Luer
>12 bar