missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ ScienceLine Glass Single Reference Electrode

Especially useful for the separation of combination electrodes into separate measuring and reference electrodes. SI Analytics™ ScienceLine Glass Single Reference Electrode are for special applications and make complex applications even more reliable.

Marca:  SI Analytics™ 1070073

Detalles adicionales : Peso : 0.25000kg

 Ver más versiones de este producto

Código de producto. 10023364

  • 158.00€ / cada uno


Consúltenos : 902 239 303 
Añadir a la cesta

Descripción

Descripción

  • The combination of pure measuring electrodes for i.e. ion-selective measurements or special constructions with one reference electrode
  • Redox titrations with a constant pH value with glass electrodes as reference and redox single sensors as measuring electrode
  • Application of double-electrolyte electrodes for an optimal adaptation of reference electrolyte to the measuring media.
Especificación

Especificación

–5 to 100°C
Platinum Diaphragm
103mm
0 to 14
Reference Electrode
10mm
Glass
Ag/AgCl
Videos