missing translation for 'onlineSavingsMsg'
Learn More

Tomas de unión de vidrio Quickfit™

Fabricados con la longitud del vástago mínima de 100 mm

Marca:  Quickfit SRB50UB

Detalles adicionales : Peso : 0.83000kg

 Ver más versiones de este producto

Código de producto. 12495406

  • 97.55€ / paquete de 5


Fecha estimada de envío
16-01-2020
Añadir a la cesta

Descripción

Descripción

  • Unbadged ground glass sockets
  • Free from any ceramic markings
  • Avoids problem of badge charring at high temperatures that can give untidy appearance
  • High quality joints manufactured to accuracy that surpasses requirements of ISO 383
  • Accurate taper and fine surface finish reduce possibility of joint seizure or leakage
  • With round profile bead on top of socket for extra mechanical strength
Especificaciones

Especificaciones

5/Pk.
57mm (Shank Dia,), 45.5mm (Bore)
Glass joint socket
2.5mm
Videos
Documentos