missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Stringent testing protocols may include trace metal analysis and specialized suitability testing, such as hybridoma or mouse embryo
- Includes application-specific formulations, such as tablets and prepared solutions.
Specifications
Specifications
| pH | 14 at 20°C |
| Color | Colorless |
| Boiling Point | 1327°C at 1,013 hPa |
| Melting Point | 360°C |
| Solubility Information | 1120g/L at 20°C |
| Quantity | 1 kg |
| Percent Purity | ≥85% (KOH basis) |
| Odor | Odorless |
| Packaging | Poly bottle |
| Vapor Pressure | 1mmHg (719°C) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?