missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Etóxido de potasio, 95 %, Thermo Scientific Chemicals
Click to view available options
Cantidad:
50 g
250 g
1 kg
Descripción
Potassium ethoxide is used as pharmaceutical and organic intermediates.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | Potassium ethoxide |
Punto de fusión | 250°C (decomposition) |
Color | Marrón a Amarillo |
Olor | Alcohol-like |
Fórmula lineal | KOCH2CH3 |
Cantidad | 50 g |
Número UN | UN3206 |
Sensibilidad | Air & Moisture Sensitive |
Información de solubilidad | Soluble in ethanol, ether |
Nombre IUPAC | potasio;etanolato |
Mostrar más |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'