missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ POP-6™ Polymer For 3130/3100xl Genetic Analyzers

The POP-6™ Polymer is a separation matrix for performing standard and rapid DNA sequencing on the Applied Biosystems 3130 and the Applied Biosystems 3130xl Genetic Analyzers.

Marca:  Applied Biosystems™ 4352757

Detalles adicionales : Peso : 0.01510kg

 Ver más versiones de este producto

Código de producto. 15819806

  • 790.00€ / cada uno


Stock EU 237
Añadir a la cesta

Includes: Each bottle contains enough polymer for 960 samples. Store at 2°C to 8°C.

Descripción

Descripción

  • Easy to use: Pre-formulated, which not only saves time but also saves reproducibility by ensuring consistent formulation
  • Robust formulation: Formulated for sequencing and fragment analysis applications
  • Replenishable: Allow capillaries to be used multiple times

Order Info

Each

Especificaciones

Especificaciones

98.5% upto 400 bases (for 36cm capillary), 98.5% upto 600 bases (for 50cm capillary) accuracy, Stability on instrument 7 days, Up to 960 samples/7mL polymer
Particulate-Free Viscous Solution
Clear
7000μL
Videos

For research use only