Learn More
Kartell™ Conectores planos en L de polipropileno
The ideal leak-proof solution for connecting tubes. Kartell™ Polypropylene 'L' Shaped Untapered Connectors are useful for connecting tubes of various diameters.
Marca: Kartell™ 7125600
Detalles adicionales : Peso : 0.04000kg
Especificaciones
CE IVD | |
16 mm | |
Polypropylene | |
10 pcs. | |
11.6mm Bore |
Natural | |
Autoclavable | |
L Untapered Connector | |
11.6mm Bore | |
L |