missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polietilenglicol monometileter, 350, Thermo Scientific Chemicals
Click to view available options
Cantidad:
100 g
500 g
Descripción
Polyethylene glycol monomethylether is used as enteric release coatings. It is also used for a series of polycarboxylate water reducing agent. It acts as a solvent for brake fluids. Further, it is used in the building materials industry and raw material for cement water reducing agent and strengthening agent. In addition to this, it is used in surfactants, polyester and polyurethane based paints.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | Polyethylene glycol monomethylether, 350 |
Color | De incoloro a amarillo |
Forma física | Líquido |
Densidad | 1.09 g/mL |
Información de solubilidad | Partially miscible with water. |
Cantidad | 100 g |
Temperatura de inflamación | >110°C (230°F) |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'